0
1
2
3

Cut-off Saw 355MM 230V Abrasive Disc Portable

Order Code: ZT1230525P

£259.99 Inc VAT (20%)


Description

General purpose abrasive saw suitable for site use. Supplied with abrasive disc suitable for metal-cutting. Trigger operated 2480W motor and hardened gears give smooth transmission of power. Fitted with mitre vice.

Specifications for Cut-off Saw 355MM 230V Abrasive Disc Portable
  • MFR Part No.
    SM355D
  • No Load Speed
    3800rpm
  • Weight
    20kg
  • Disc Diameter
    355 x 3 x 25.4mm
  • Motor Power
    2480W
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome