DLW140Z BL LXT Cut-Off Saw 36V (2 x 18V) Bare Unit MAKDLW140Z

Order Code: ZT2423185S

£549.99 Inc VAT (20%)


Description

The Makita DLW140 Brushless LXT Cut-Off Saw is powered by 2 x 18V Li-ion batteries in series (not supplied) to supply energy that is equal to a 36V DC motor drive system. With tool-less adjustment of the guide plate, a quick-release vice and tool-less wheel change for less downtime between cuts. For added safety, there is an electric brake, large spark guard and load status indicator. As the load on the motor increases, the number of illuminated LEDs increases. When the motor is operated with excessive load, all LEDs on the load status indicator will blink. Supplied as a Bare Unit - No Battery or Charger. Supplied with 1 x Abrasive Cut-Off Wheel. Specification No Load Speed 3,800/min. Disc Size 355 x 25.4mm (Ø x Bore) Max. Wheel Thickness 3.0mm Weight 17.2kg (without battery)

See full description
Specifications for DLW140Z BL LXT Cut-Off Saw 36V (2 x 18V) Bare Unit MAKDLW140Z
  • Battery Supplied
    Bare Unit
  • Blade Diameter
    355mm
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome