0
1

DW872-GB 355mm 2200W Metal Cutting Chopsaw 240V

Order Code: ZT1037587P

£529.99 Inc VAT (20%)


Description

Power input: 2200 Watts. No load speed: 1,300 rpm. Wheel size: 355mm. Maximum cut: 90 deg. Square 119 x 119mm. Rectangular 76 x 230mm. L-Shape 140 x 140mm. Round 131mm 45 deg. Square 105 x 105mm, Rectangular 64 x 132mm, L-Shape 93 x 93mm, Round 115mm

Specifications for DW872-GB 355mm 2200W Metal Cutting Chopsaw 240V
  • Supply Voltage
    240V
  • Maximum No Load Speed
    1,300rpm
  • Power Rating
    2200W
  • Blade Diameter
    355mm
  • Arbor Diameter
    25.4mm
  • MFR Part No.
    DW872-GB
  • Cutting Mechanism
    Abrasive Disc
  • Model Number
    DW872-GB
  • Item
    Cut Off Saws
  • Power Source
    Electric
  • Voltage
    240V
  • Cutting Action
    Abrasive Disc
  • Power
    2,200W
  • No Load Speed
    1,300rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome