0
1

Extreme Metal Cut Off Saw Blade 230 x 22.23 x 2.10mm DEWDT40255QZ

Order Code: ZT1276696P

£49.99 Inc VAT (20%)


Description

The DEWALT Extreme Metal Cut Off Saw Blade has an Extreme Diamond Edge made from metal cutting diamonds bonded to the wheel&lsquos surface using a proprietary technology. The disc is made from solid steel for reduced risk of breakage. The disc has no shelf life, unlike bonded abrasives this disc will not expire, as long as it is stored in proper conditions. For cutting a wide range of metals steel, stainless steel, cast iron, rebar, aluminium and non-ferrous metals. Ideal for use with the DCS690 FlexVolt XR Cut Off Saw. Specification Diameter 230mm Thickness 2.10mm Bore Size 22.23mm Max. rpm 6,650/min.

See full description
Specifications for Extreme Metal Cut Off Saw Blade 230 x 22.23 x 2.10mm DEWDT40255QZ
  • MFR Part No.
    DT40255-QZ
  • Diameter
    230mm
  • Blade Diameter
    230mm
  • Bore Diameter
    22.23mm
  • Disc Style
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome