0
1
2

HSM3500 2000W 350mm Stone Cutting Saw

Order Code: ZT1718349S

£1,239.99 Inc VAT (20%)


Description

The Scheppach HSM3500 is a professional stone saw for the tradesman needing a machine that can handle the heaviest jobs. With its powerful 2000 W induction motor, 110 mm depth of cut, and 800 mm cutting length, it is the ideal saw for cutting stone, bricks, concrete blocks, large paving slabs, and oversized tiles. Built from all steel construction it is durable enough to withstand the rigours of daily site use. This is the ideal machine for straight-through cutting in all heavy and oversized materials.

See full description
Specifications for HSM3500 2000W 350mm Stone Cutting Saw
  • Material
    Steel
  • Power
    2000W
  • Product Type
    Stone Cutting Saw
  • Blade Diameter
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome