0
1

Multi-Material Chop Saw Blade 355 x 25.4mm x 36T EVL355MULTI

Order Code: ZT2423262S

£62.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Evolution Multi-Material Chop Saw Blade is made from premium materials in Japan. Ideal for the construction professional and for daily use on a construction site. Designed to cut mild steel*, aluminium, plastics and wood, even wood containing embedded nails, with a single blade. Perfect for cutting hard and softwood, decking, laminate flooring, mild steel angle, Unistrut and conduit, plywood, MDF, aluminium checker plate, plastic pipes and sheet, plus many other materials. *Please refer to the blade marking for recommended cutting capacity on mild steel. Compatible with the following Evolution machines R355CPS and RAGE2. Specification Diameter 355mm Bore 25.4mm Teeth 36 Kerf 2.2mm Max. Speed 1,600/rpm

See full description
Specifications for Multi-Material Chop Saw Blade 355 x 25.4mm x 36T EVL355MULTI
  • Blade Diameter
    355mm
  • Bore Diameter
    25.4mm
  • Number of Teeth
    36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome