S355CPS 355mm Steel Chop Saw 110 / 230V


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

EVOSAW355
The TCT blade allows fine cuts also in aluminium, plastic and wood (even with nails). Features 0 to 45C° secure clamp, hi-torque gearbox and pull-out collection tray. RAGE technology allows to cut mild steel cleanly without any heat, burr, coolant and virtually no sparks.
• 2.4HP motor

Feature Attributes

Cutting Mechanism:
Metal Blade
Weight:
28 kg
Maximum No Load Speed:
1450 rpm
Max. Width Cut 45° Mitre:
(Square Mild Steel Tube): 80,(Rectangle Mild Steel Tube): 110,(Wood): 89,(Round Mild Steel Tube): 105 mm,mm,mm,mm
Arbor Diameter:
25.4 mm
Blade Diameter:
355 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome