Stainless Steel Cutting Chop Saw Blade 355 x 25.4mm x 90T

Order Code: ZT2422848S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Evolution Stainless Steel Cutting Chop Saw Blade delivers maximum performance by using the highest grade carbide, hardened blade bodies and ultra high-grade brazing techniques to increase production and performance. Designed specifically to cut 302, 303 and 304 grades of stainless steel only. Specification: Diameter: 355mmBore: 25.4mmTeeth: 90Kerf: 2.4mmMax. Speed: 1,600/min.

Specifications for Stainless Steel Cutting Chop Saw Blade 355 x 25.4mm x 90T
  • Number of Teeth
    90
  • Bore Diameter
    25.4mm
  • Blade Diameter
    355mm