01705 - Floor Standing Pillar Drill with 16mm Keyed Chuck - 230V (13AMP)

Order Code: ZT1188710X

£379.99 Inc VAT (20%)


Description

This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.

Features:
• Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch
• Telescopic drill guard
• Quick and easy speed adjustment
• Sturdy cast iron table and base
• Thermal cut out protection for prolonged life of the motor

Typical Applications
• Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments.

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)

See full description
Specifications for 01705 - Floor Standing Pillar Drill with 16mm Keyed Chuck - 230V (13AMP)
  • Number of Drilling Speeds
    16mm
  • MFR Part No.
    01705
  • Maximum Drilling Capacity
    16mm
  • Chuck Size
    16mm
  • Voltage
    230V
  • Maximum Distance Spindle to Base
    1174mm
  • Feed Type
    Manual
  • Maximum Distance Spindle to Column
    180mm
  • Column Diameter
    72mm
  • Base Size
    450 x 265mm
  • Table Size
    290 x 290mm
  • Spindle Travel
    83mm
  • Phase
    Single Phase
  • Weight
    53kg
  • Drilling Speed Range
    180 to 2770rpm
  • Motor Power
    55kg/mm
  • Spindle Taper
    MT4
  • Swing Distance
    360mm
  • Maximum Distance Spindle to Table
    682mm