Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Chuck Keys and Holders
193822-6 13mm Replacement S13 Keyed Chuck - 1/2 x 20UNF
By Makita
1 Review
Order Code:
ZT1189961X
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/chuck-keys-and-holders/193822-6-13mm-replacement-s13-keyed-chuck-half-x-20unf/p/ZT1189961X
Add to quotation
Schedule an order and save 5%
View all Chuck Keys and Holders
Description
High quality replacement chuck for high power percussion drills. For use with models HP2070/HP2070F.
Specifications
Specifications for 193822-6 13mm Replacement S13 Keyed Chuck - 1/2 x 20UNF
MFR Part No.
193822-6
Mount
1/2 x 20UNF
Key Number
S13
Chuck Type
Keyed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome