0
1
2
3
4

B2834 3/8" Rev. Drill Industrial Keyed Chuck

Order Code: ZT1028718X

£89.99 Inc VAT (20%)


Description

B2834
Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 10mm (3/8") chuck included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip.
Chuck size: 3/8" (10mm).
Free speed: 1,800rpm.
Recommended air pressure: 6.2bar (90psi).
Air consumption: 4cfm* (113ltr/min).
Air inlet thread: 1/4" NPT.
Spindle thread: 3/8" - 24.
Minimum air hose size (ID): 3/8" (10mm).
Noise level†: 85dBA.
Sound power level†: 96dBA.
Vibration level #: 0.4m/s2.
Overall length: 185mm.
†Per en iso 15744:2002.
#Per en 28927-5.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for B2834 3/8" Rev. Drill Industrial Keyed Chuck
  • Air Inlet Size
    1/4 NPT
  • Chuck Type
    Keyed
  • MFR Part No.
    B2834
  • Overall Height
    150mm
  • Air Pressure
    90psi
  • Air Consumption
    113ft³/min
  • Maximum No Load Speed
    1,800rpm
  • Overall Width
    42mm
  • Reversibility
    Reversible
  • Compatible Hose Inner Diameter
    10mm
  • Overall Length
    197mm
  • Weight
    1.1kg
  • Horsepower
    0.5mm H2O
  • Throttle Features
    Teasing Throttle
  • Drill Orientation
    Pistol
  • Noise/ Vibration Information
    Sound Power Level: 94.58dBA
    Vibration Level: 2.59m/s²
    Sound Pressure Level: 83.58dBA
    Vibration Level Uncertainty K: 0.75m/s²
  • Chuck Capacity
    1 to 10mm
  • Spindle Thread Size
    03/08/2024in
  • Series
    B2834
  • Features
    Teasing Throttle
  • No Load Speed
    1800rpm
  • Height
    150mm
  • Width
    42mm
  • Item
    Air Drill Driver
  • Power
    373W
  • Power Source
    Air
  • Length
    197mm
  • Model Number
    B2834
  • Noise / Vibration Information
    Vibration Level, 2.59m/s²
    Sound Pressure Level, 83.58dBA
    Sound Power Level, 94.58dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome