496 1.28mm HSS-E Int M/C Chucking Reamer

Order Code: ZT3812777S

£24.99 Inc VAT (20%)


Description

No. 496
Available in diameters ranging from 2mm to 12mm in increments of 0.01mm. Made from HSS-E steel with a bright finish, left hand spiral flute.
For all ferrous and non-ferrous metals and hard and soft plastics.
For use on CNC machines, producing high quality reamed holes.
Manufactured to DIN 212 & DIN 2172 section 1.
Shank diameter = cutting diameter - 0.025mm.
ø2.00 ~ ø2.65/ø2.66 ~ ø10.00 H9.

Diameter Tolerances (to H7)
Up to 5.5mm: + 0.004mm - 0.000mm
Above 5.5mm: + 0.005mm - 0.000mm.

Code numbers are determined by the nominal diameter. Delete the decimal point; create a four figure number by preceding the figures with a zero, if required. All codes finish with the letter A, i.e. 3.60 becomes 0360A.

See full description
Specifications for 496 1.28mm HSS-E Int M/C Chucking Reamer
  • Finish/Coating
    Bright
  • Reamer Type
    Fixed
  • Flute Type
    Left Hand Spiral
  • Flute Length
    7.5mm
  • Number of Flutes
    3
  • Material
    Cobalt High Speed Steel
  • MFR Part No.
    00496 001.280
  • Overall Length
    151mm
  • Diameter Tolerance
    0.004 - 0.000
  • Reamer Diameter
    1.28mm
  • Cutting Direction
    Right Hnd
  • Shank Type
    Straight
  • Standards Met
    DIN 2172 Section 1
    DIN 212
  • Material Grade
    M35
  • Shank Diameter
    1.28mm
  • Length Type
    Standard Length

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome