0
1

5527 Series NC Carbide Machine Chucking Reamers - GUR1830804A

Order Code: ZT3813325S

£99.99 Inc VAT (20%)


Description

Surface finish: bright.
Cutting direction: right hand.
Diameter to within 4.0mm with highly unequal flute spacing.
Left hand spiral flutes.

Diameter Tolerances:
from 0.98 to 5.03mm: 0.000/plus 0.004.
from 5.97 to 12.05mm: 0.000/plus 0.005.

For all dimensional specification please refer to our catalogue.

See full description
Specifications for 5527 Series NC Carbide Machine Chucking Reamers - GUR1830804A
  • MFR Part No.
    8.04
  • Reamer Diameter
    8.04mm
  • Number of Flutes
    6
  • Finish/Coating
    Bright
  • Overall Length
    50mm
  • Flute Type
    Left Hand Spiral
  • Diameter Tolerance
    0.000 - +0.004
  • Material
    Carbide
  • Shank Type
    Straight
  • Reamer Type
    Fixed
  • Flute Length
    33mm
  • Cutting Direction
    Right Hnd
  • Length Type
    Standard Length
  • Material Grade
    K10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome