Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Reamers
Chucking Reamers
Reamer Internal/External 40MM
By EGA Master
Order Code:
ZT1164330P
£29.99
each
Inc VAT (20%)
£119.96 minimum order value
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 2nd Jan
In Stock
GBP
119.96
https://www.zoro.co.uk/shop/tools-and-machining/chucking-reamers/reamer-internal-external-40mm/p/ZT1164330P
Add to quotation
View all Chucking Reamers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Reamer Internal/External 40MM
Type
Reamer
Product Type
Reamer Internal/External
Size
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome