VersaDrive Impact Reamer InsertFoam Set - 18, 20, 21, 22, 24, 26mm

Order Code: ZT4186409S

£829.99 Inc VAT (20%)


Description

VersaDrive® reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.

Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive® Reamers are fully Impact rated and perform fastest when used with an Impact Wrench providing ultimate cutting performance with virtually no powertool kickback.

VersaDrive® Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for Pistol Drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

See full description
Specifications for VersaDrive Impact Reamer InsertFoam Set - 18, 20, 21, 22, 24, 26mm
  • Number of Flutes
    6
  • Sizes Included
    24mm
    21mm
    26mm
    20mm
    22mm
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome