VersaDrive Impact Reamer Set - 9/16, 11/16, 13/16, 15/16, 1-1/16

Order Code: ZT4186546S

£599.99 Inc VAT (20%)


Description

VersaDrive® reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.

Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive® Reamers are fully Impact rated and perform fastest when used with an Impact Wrench providing ultimate cutting performance with virtually no powertool kickback.

VersaDrive® Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for Pistol Drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

See full description
Specifications for VersaDrive Impact Reamer Set - 9/16, 11/16, 13/16, 15/16, 1-1/16
  • Shank Type
    Hex
  • Number of Flutes
    6
  • Product Type
    Impact Reamer Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome