0
1

07987 CV Boot Clamp Pliers

Order Code: ZT4156283S

£7,999.99 Inc VAT (20%)


Description

The Blue Spot Tools CV Boot Clamp Pliers are manufactured from heavy gauge steel for increased durability with a powder coating to protect against corrosion and soft grip handles to aid user comfort
The clamping pliers come with a forming plate head for fastening ear type metal clips, the handles have an 1/2" square hole for use with a power bar when extra tension is required and have an overall length of 240mm.

Manufactured from heavy gauge steel for increased durability.
Powder coating to protect against corrosion.
Soft grip handle to aid user comfort.
Fasten ear type metal clips.
Can be used with 1/2" power bar.
Length 240mm.

See full description
Specifications for 07987 CV Boot Clamp Pliers
  • Length
    240mm
  • Product Type
    CV Boot Clamp Pliers
  • Number of Pieces
    1
  • Material
    Heavy Gauge Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome