10-18mm 45 Degrees Tip Reversible Circlip Plier

Order Code: ZT1012038X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

45° Angled Jaw
These straight and bent nose pliers are reversible for both internal and external circlip insertion and removal, made from high grade carbon steel with comfortable vinyl handles.

Specifications for 10-18mm 45 Degrees Tip Reversible Circlip Plier
  • Maximum Circlip Capacity
    18mm
  • Circlip Capacity
    10 - 18mm
  • Type
    Circlip Plier
  • Minimum Circlip Capacity
    10mm
  • Overall Length
    150mm
  • Jaw Style
    Reversible
  • Jaw Angle
    45°
  • Insulated
    No
  • Jaw Opening
    18mm
  • Number of Pieces
    1
  • Finish/Coating
    Black-Oxide
  • Handle Material
    PVC
  • Jaw Material
    Carbon Steel
  • Non Sparking
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome