0
1
2
3

10-65mm Sprung Circlip Plier Set (4 Piece)

Order Code: ZT1012040X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.645%

Order by 3pm, get it Tomorrow

Description

For the insertion/removal of circlips from 10 - 65mm, these pliers are made from high grade carbon steel with comfortable dual material high torque handles.

Specifications for 10-65mm Sprung Circlip Plier Set (4 Piece)
  • Minimum Circlip Capacity
    10mm
  • Jaw Angle
    Straight
  • Number of Pieces
    4
  • Jaw Style
    Internal
  • Type
    Circlip Plier Set
  • Maximum Circlip Capacity
    65mm
  • Insulated
    No
  • Jaw Opening
    65mm
  • Overall Length
    150mm
  • Jaw Material
    Carbon Steel
  • Handle Material
    Bi-Material
  • Finish/Coating
    Polished
  • Miniature
    No
  • Non Sparking
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome