Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Circlip & Automotive Pliers
202 Solid Tap Steel Circlip 4mm (0039), Pack of 100
By EMKA
Order Code:
ZT1722334S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/circlip-and-automotive-pliers/202-solid-tap-steel-circlip-4mm-0039-pack-of-100/p/ZT1722334S
Add to quotation
View all Circlip & Automotive Pliers
Description
St Steel Circlip 4 mm {0039}
Tags:
#BulkDiscount
Specifications
Specifications for 202 Solid Tap Steel Circlip 4mm (0039), Pack of 100
Diameter
4mm
Type
Circlip
Pack Quantity
100
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome