Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Circlip & Automotive Pliers
3710-0 5. 1/2" (140mm) Straight Circlip Pliers
By Ck
Order Code:
ZT3139009S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/circlip-and-automotive-pliers/3710-0-5-half-inch-140mm-straight-circlip-pliers/p/ZT3139009S
Add to quotation
View all Circlip & Automotive Pliers
Description unavailable
Specifications
Technical Information
Specifications for 3710-0 5. 1/2" (140mm) Straight Circlip Pliers
MFR Part No.
T3710 0
Overall Length
140mm
Type
Circlip Pliers
Standards Met
DIN 5256C
Jaw Material
High Alloy Steel
Handle Material
High Alloy Steel
Jaw Opening
8 - 13mm
Number of Pieces
1
Special Features
Corrosion-Resistant
Jaw Style
Internal Straight
Miniature
No
Finish/Coating
Black Gun
Non Sparking
No
Weight
87g