Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Circlip & Automotive Pliers
Circlip Plier 1.8mm Reverse 90 Degree Tip
By CARLYLE HAND TOOLS
Order Code:
ZT4070914S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/circlip-and-automotive-pliers/circlip-plier-1-8mm-reverse-90-degree-tip/p/ZT4070914S
Add to quotation
View all Circlip & Automotive Pliers
Description
90-Degree Tip Angle
Chrome Molybdenum Steel
Heat-Treated for Strength and Durability
Specifications
Specifications for Circlip Plier 1.8mm Reverse 90 Degree Tip
Product Type
Pliers
Diameter
1.8mm
Material
Chrome Molybdenum Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome