Circlip Plier 1mm Reverse 90 Degree Tip

Order Code: ZT4070871S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

90-Degree Tip Angle
Chrome Molybdenum Steel
Heat-Treated for Strength and Durability

Specifications for Circlip Plier 1mm Reverse 90 Degree Tip
  • Product Type
    Pliers
  • Number of Pieces
    1
  • Material
    Chrome Molybdenum Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome