Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Circlip & Automotive Pliers
Circlip Plier Adjustable
By Ck
Order Code:
ZT3139205S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/circlip-and-automotive-pliers/circlip-plier-adjustable/p/ZT3139205S
Add to quotation
View all Circlip & Automotive Pliers
Description unavailable
Specifications
Technical Information
Specifications for Circlip Plier Adjustable
MFR Part No.
T3716
Type
Circlip Pliers
Jaw Opening
12-22mm
Jaw Style
Internal
External
Number of Pieces
1
Non Sparking
No
Overall Length
160mm
Miniature
No
Weight
130g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome