Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Circlip & Automotive Pliers
Circlip Plier Os/Be 140mm
By Ck
Order Code:
ZT3139164S
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/circlip-and-automotive-pliers/circlip-plier-os-be-140mm/p/ZT3139164S
Add to quotation
View all Circlip & Automotive Pliers
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Circlip Plier Os/Be 140mm
MFR Part No.
T3713 0
Type
Circlip Pliers
Overall Length
140mm
Finish/Coating
Black Gun
Number of Pieces
1
Standards Met
DIN 5256B
Jaw Style
External Bent
Handle Material
High Alloy Steel
Jaw Opening
3 - 10mm
Special Features
Chequered Handles
Jaw Material
High Alloy Steel
Non Sparking
No
Miniature
No
Weight
95g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome