Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Circlip & Automotive Pliers
Circlip Plier Os/St 140mm
By Ck
Order Code:
ZT3139151S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/circlip-and-automotive-pliers/circlip-plier-os-st-140mm/p/ZT3139151S
Add to quotation
View all Circlip & Automotive Pliers
Description unavailable
Specifications
Technical Information
Specifications for Circlip Plier Os/St 140mm
MFR Part No.
T3711 0
Overall Length
140mm
Type
Circlip Pliers
Miniature
No
Number of Pieces
1
Jaw Opening
3- 10mm
Jaw Style
External Straight
Non Sparking
No
Jaw Material
High Alloy Steel
Special Features
Corrosion-Resistant
Handle Material
High Alloy Steel
Finish/Coating
Black Gun
Standards Met
DIN 5254A
Weight
95g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome