Circlip Tool 1.3/4" x 7" Screw Action

Order Code: ZT1012035X

£71.99 Inc VAT (20%)


Description

Fully adjustable internal and external Circlip® tool. Manufactured from hardened steel fitted with T-handle to give smooth precise control. Supplied with .090”, .118”, 0.150” and .170” interchangeable tips. 44 - 178mm capacity, ideal for use on commercial vehicles.
Overall length: 310mm.

Specifications for Circlip Tool 1.3/4" x 7" Screw Action
  • Jaw Style
    Reversible
  • Jaw Angle
    Straight
  • Type
    Circlip Plier
  • Overall Length
    310mm
  • Maximum Circlip Capacity
    178mm
  • Minimum Circlip Capacity
    44mm
  • Number of Pieces
    1
  • Jaw Opening
    178mm
  • Insulated
    No
  • Jaw Material
    Steel
  • Handle Material
    Steel
  • Series
    No
  • Finish/Coating
    Chrome-Plated
  • Non Sparking
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome