0
1
2
3
4
5
6

CV Boot Clamp Pliers 3/8"D

Order Code: ZT2116574S

£75.99 Inc VAT (20%)


Description

CV boot clamp pliers with 3/8" torque drive for VW Group, Vauxhall, Opel, Ford and others. Designed to fasten high-strength stainless steel boot clamps that require a higher compression force to be correctly fitted. The pliers feature a 3/8" drive for use with a torque wrench for precision hose tightening, ensuring compliance with manufacturer specified torque settings - typically between 23Nm and 30Nm. The 90° two way jaw system allows the user more access points for clamp tightening, a useful feature in confined suspension and driveshaft areas. The rugged construction and smooth action of the pliers makes them ideal for professional use. Applications include: Ford, VAG, Vauxhall, Opel. Equivalent to VAG 1682A.Two way jaws offer a choice of clamping positions at 90° to each other, ideal for use in restricted areas. For fitting stainless steel bands on drive shafts where a torque setting is specified. Suitable for use with 3/8" torque wrench, including Laser Part No. 1342. Heavy duty steel construction with chrome finish & hardened steel jaws.

See full description
Specifications for CV Boot Clamp Pliers 3/8"D
  • Jaw Material
    Hardened steel
  • Number of Pieces
    1
  • Product Type
    CV Boot Clamp Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome