Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Circlip & Automotive Pliers
Pliers - Circlip Straight Int' 19-60mm - E117914
By Expert by Facom
Order Code:
ZT1012088X
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/circlip-and-automotive-pliers/pliers-circlip-straight-int-19-60mm-e117914/p/ZT1012088X
Add to quotation
Schedule an order and save 5%
View all Circlip & Automotive Pliers
Description
DIN 5256 - NF E 73-130
Noses machined for perfect Circlips® positioning.
Blue PVC sheathed handles.
Specifications
Specifications for Pliers - Circlip Straight Int' 19-60mm - E117914
Insulated
No
Number of Pieces
1
Overall Length
225mm
Type
Circlip Plier
Jaw Style
Straight Tips
Miniature
No
Non Sparking
No
Standards Met
DIN 5256
Handle Material
PVC
Jaw Material
Metal
Weight
140g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome