Replacement Jaws for Circlip Pliers


£8.99 Inc VAT (20%)
Up to 15% off

See all variants from £8.99

Description

These replacement jaws are suited for use when replacing Kennedy® Heavy Duty Snap Ring Pliers (165mm-300mm). An ideal way of ensuring your tool performs to an ideal level time and time again.

Features and Benefits
• Simple and cost effective way of keeping your circlip pliers working to an optimum level
• Available for both bent and straight circlip pliers to suit your needs

Typical Applications
• Automotive
• Engineering

See full description

Feature Attributes

Minimum Circlip Capacity:
165 mm
To Suit:
Kennedy Heavy Duty Snap Ring Pliers (165mm-300mm)
Maximum Circlip Capacity:
300 mm
Jaw Style:
External
Type:
Circlip Plier
Overall Length:
510 mm
More attributes
Product Reviews -
a year ago by John
EASY TO ORDER AND FAST DELIVERY