Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Circular Saw Blades
10030 TCT Circular Saw Blade 355 x 2, 6 x 25, 4mm, Z72
By Promac
Order Code:
ZT2449762S
£429.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
429.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saw-blades/10030-tct-circular-saw-blade-355-x-2-6-x-25-4mm-z72/p/ZT2449762S
Add to quotation
View all Circular Saw Blades
Description
TCT circular saw blade 355 x 2.6 x 25.4mm, Z72
Specifications
Specifications for 10030 TCT Circular Saw Blade 355 x 2, 6 x 25, 4mm, Z72
Number of Teeth
72
Product Type
Circular Saw Blade
Blade Thickness
2.6mm
Number of Pieces
1
Diameter
355mm
Bore Size
25.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome