1200W 185mm Circular Saw

Order Code: ZT2622573S

£69.99 Inc VAT (20%)


Description

Laser guide for improved cutting accuracy with dust extraction facility. Adjustable base plate with scale and parallel guide for precise cuts. Copper coiled motor for lasting performance. Powerful 1200w circular saw suitable for most cutting tasks with ergonomic soft grip handle.

No-load speed: 0-4,600rpm.
Max. cutting height: 90° 65mm 45°:43mm.
Blade size: 185mm x 20mm x 24 teeth.
Supplied with 1 x 185 T.C.T blade, 1 wrench.

See full description
Specifications for 1200W 185mm Circular Saw
  • Product Type
    Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome