230 x 30mm Multi Material Circular Saw Blade 64T - 2608640513

230 x 30mm Multi Material Circular Saw Blade 64T - 2608640513

Order Code: ZT1219261X

£35.99 Inc VAT (20%)


Description

The Multi Material Circular Saw Blade delivers powerful cuts in a wide range of materials. Its high-quality precision-ground carbide teeth make the blade robust enough for cutting various materials, while its base blade made of dimensionally stable SK5 hardened steel (> 40 HRC) ensures accuracy. Furthermore, the blade´s expansion slots lower vibration during use, which dampens noise and reduces heat development. Use this saw blade in non-ferrous metals, aluminium, plastics, epoxy and wood.

The HLTCG (High-Low Triple Chip Ground) teeth make the Multi Material Circular Saw Blade robust for working with abrasive materials.

See full description
Specifications for 230 x 30mm Multi Material Circular Saw Blade 64T - 2608640513
  • Blade Type
    Multi Marerial
  • Rake Angle
    -5°
  • Blade Material
    Hardened Steel
  • Finish/Coating
    Uncoated
  • Special Features
    Blade has Negative Hook Angle
    Triple Chip or Trapezoidal Tooth Form
    Noise-reducing Expansion Slots
    Anti-kickback Design
  • Usage Type
    Wet & Dry Cutting
  • Number of Teeth
    64
  • Blade Thickness
    1.8mm
  • Kerf Width
    2.4mm
  • Cutting Action
    Triple Chip Grind
  • Blade Diameter
    230mm
  • Maximum RPM
    6,500rpm
  • Cutting Material
    Carbide
  • Cutting Edge Type
    Segmented Rim
  • Bore Diameter
    30mm
  • MFR Part No.
    2608640513

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome