Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Circular Saw Blades
2608640453 Multi Material 305 x 30mm Circular Saw Blade 96T
By Bosch
Order Code:
ZT1025649X
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saw-blades/2608640453-multi-material-305-x-30mm-circular-saw-blade-96t/p/ZT1025649X
Add to quotation
Schedule an order and save 5%
View all Circular Saw Blades
Description
? Outer diameter: 305mm
? Bore size: 30mm
? Number of teeth: 96
? Base blade thickness: 3.2mm
See full description
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome