0
1

2608900014 Expert Carbide Coated Plunge Cut Metal Saw Blade

Order Code: ZT2113754S

£23.99 Inc VAT (20%)


Description

This carbide coated metal saw blade cuts perfectly flush even when used with hardened metal, offering excellent durability and longevity. Its teeth are made from a strip of extremely hard metal that can cut into stainless steel, boasting a high-tech adding coating for extra durability. The blade has a Starlock mount and allows for convenient blade change within 3 seconds.

Features and Benefits
• Lasts up to 50 times longer than standard bi-metal blades
• Starlock mount ensures maximum power transfer
• Bosch Carbide Technology offers excellent durability
• Cuts perfectly into hardened metals

Typical Applications
• Ideal for cutting a variety of hardened metals in different forms
• Pipes
• Rusted or jammed screws

See full description
Specifications for 2608900014 Expert Carbide Coated Plunge Cut Metal Saw Blade
  • MFR Part No.
    2608900014
  • Blade Material
    Carbide
  • Number of Pieces
    1
  • Product Type
    Carbide Coated Metal Saw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome