34252 2.1/2" DIA Saw Blade

34252 2.1/2" DIA Saw Blade

Order Code: ZT1025694X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%

Order by 3pm, get it Tomorrow

Description

Crafted with precision engineering for consistently excellent results, this saw blade is designed to deliver performance in a variety of cutting applications, including plywood, hardboard and laminated hardboard.

Features and Benefits
• Diameter: 2.5" (64mm)
• Engineered to deliver precise cuts without jagged edges and uneven finishes
• Durable construction boosts longevity

See full description
Specifications for 34252 2.1/2" DIA Saw Blade
  • MFR Part No.
    34252
  • Cutting Material
    Steel
  • Usage Type
    Dry Cutting
  • Item
    Circular Saw Blades
  • Number of Pieces
    1
  • Blade Diameter
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome