58476 TCT Saw Blade for 590L 355 x 25.4mm Bore x 80T RID58476

Order Code: ZT1290414P

£399.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

RIDGID Replacement TCT Sawblade for the 590L ONLY. Designed to cut steel, copper, aluminum and plastics with a maximum wall thickness of 6mm. Specification Diameter 355mm Bore 25.4mm Teeth 80

Specifications for 58476 TCT Saw Blade for 590L 355 x 25.4mm Bore x 80T RID58476
  • Bore Diameter
    355 x 25.4mm
  • Number of Teeth
    8
  • Blade Diameter
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome