0
1

6 Piece High Speed Steel (Hss) Saw Disc Set

Order Code: ZT3520887S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

DURABLE: These saw discs have sharp, precision ground teeth and are made from high speed steel. COMPREHENSIVE SET: With a maximum 20, 000 RPM, the set is provided with a 3.2mm (1/8") mandrel and includes saw sizes 22mm, 25mm 32mm, 35mm and 44mm. VERSATILE: The blades are suitable for cutting a wide variety of materials including wood, plastic, copper and aluminium.

Specifications for 6 Piece High Speed Steel (Hss) Saw Disc Set
  • Application
    Cutting
  • Maximum RPM
    20000
  • Number of Pieces
    6
  • Product Type
    Saw Disc Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome