628064000 Circular Saw Blade Precision Cut Wood Classic 305 X 30 X 56T

Order Code: ZT3611171S

£23.99 Inc VAT (20%)


Description

Metabo 628064000 Circular Saw Blade Precision Cut Wood Classic 305 x 30 x 56T
The Metabo 628064000 Circular Saw has a 305mm Diameter, 30mm Bore, 1.6mm Thickness and 56 Teeth. It gives a 2.4mm Kerf or width of cut and fits the following Metabo Circular Saws: KS 305 M/KGS 305 M/KGT 305 M.

Features:
Very wide range of uses in wood processing
For clean cutting results for ripping or cross-cutting in softwood and hardwood
Suitable for hardwood and plywood, untreated chipboards, coated or veneered, MDF, and composite materials
High power consumption so the saw must have a high-performance motor
Specification:
Diameter x cutting width x bore: 305 x 2.4 x 30 mm
Material: HW/CT
Number of teeth: 56
Tooth shape: WZ
Steel blade thickness: 1.6 mm
Rake angle: 5° neg.
Suitable for: KS 305 M/KGS 305 M/KGT 305 M
Packaging: Cardboard box

See full description
Specifications for 628064000 Circular Saw Blade Precision Cut Wood Classic 305 X 30 X 56T
  • Number of Teeth
    56
  • Product Type
    Circular Saw Blade
  • Bore
    30mm
  • Diameter
    305mm
  • Number of Pieces
    1
  • Blade Thickness
    1.6mm
  • Cutting Width
    2.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome