0
1

66TBlade 355mm Steel Blade

Order Code: ZT1025700X

£92.99 Inc VAT (20%)


Description

Designed specifically to cut Steel. Material applications include: square tube, angle iron, mild steel plate, pipe, tube and other ferrous metals.

Features and Benefits
• Designed to Cut Steel
• 66 tooth configuration enables very fast, efficient cuts
• High grade carbide teeth offer increased durability
• Hardened blade body ensures the blade runs truer for longer

Notes
• Max. load speed: 1,600rpm
• Blade material: Carbide
• Bore diameter: 25.4mm
• Kerf width: 2.4mm
• Suitable for square tube, angle iron, mild steel plate, pipe, tube and other ferrous metals

See full description
Specifications for 66TBlade 355mm Steel Blade
  • Bore Diameter
    25.4mm
  • Application
    Metal
  • Blade Type
    Sheet Metal
  • Blade Thickness
    6mm
  • Cutting Material
    Tungsten Carbide
  • Number of Teeth
    66
  • Usage Type
    Dry Cutting
  • Maximum RPM
    1,600rpm
  • MFR Part No.
    66TBLADE
  • Blade Material
    Carbide
  • Cutting Edge Type
    Toothed
  • Kerf Width
    2.4mm
  • Blade Diameter
    355mm
  • Number of Pieces
    1
  • Maximum No Load Speed
    1600rpm
  • Item
    Circular Saw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome