90mm HSS Multi-tool Blade

Order Code: ZT1221353P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

Precision engineered multi-tool oscillating blades designed for excellent cutting and efficiency for for precise cutting in timber mouldings, soft plastic, fibreglass, plasterboard, interior linings, non-ferrous metals and thin metals.

Specifications for 90mm HSS Multi-tool Blade
  • Weight
    0.4kg
  • Length
    0.65mm
  • Height
    0.65mm
  • Width
    0.65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome