B-08997 TCT Blade 305X30X40T

Order Code: ZT1043894P

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

B-03573
Makblade carbide-tipped circular saw blade for all makes and models of Mitre saws. For precise and clean cutting of laminated wood or plywood, furniture board, soft or hard wood.
Specifications: (Dia)305mm x (Bore)30mm x 40T.

N.B. Picture for illustration purposes only.

See full description
Specifications for B-08997 TCT Blade 305X30X40T
  • Blade Type
    Wood Saw Blade
  • MFR Part No.
    B-08997
  • Blade Material
    Hardened Steel
  • Cutting Action
    Rip Cuts & Cross Cuts
  • Kerf Width
    2.3mm
  • Cutting Edge Type
    Toothed
  • Usage Type
    Dry Cutting
  • Cutting Material
    Tungsten Carbide-tipped
  • Bore Diameter
    30mm
  • Blade Thickness
    1.8mm
  • Blade Diameter
    305mm
  • Number of Teeth
    40
  • Special Features
    Noise-reducing Expansion Slots
  • Finish/Coating
    Uncoated
  • Rake Angle
    5°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome