0
1

B-09173 165mm 165X20X24T TCT Circular Saw Blade

Order Code: ZT1188701X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%

Currently unavailable

Description

Designed for Plunge Type Saws, these blades are perfect for woodworking applications, offering a smooth and clean cut. They incorporate patented technology to dampen vibration, ensuring a truer and less wobbly performance. The blades effortlessly plunge into materials with minimal effort, providing precision and accuracy in both plunge and traditional cuts. With a symmetrical head-geometry featuring a centring-tip, these blades are optimized for excellent results, even in reinforced materials. As part of the Specialized sub-brand, they are ideal for various applications such as plunge cutting, kitchens, cabinet making, joinery, and carpentry. Elevate your cutting experience with these premium blades.

Features and Benefits:
•Premium saw blades made especially for cordless saws
•Precision honed tungsten teeth
•Ultra-thin

See full description
Specifications for B-09173 165mm 165X20X24T TCT Circular Saw Blade
  • Rake Angle
    20°
  • Bore Diameter
    20mm
  • Maximum RPM
    6,500rpm
  • Number of Teeth
    24
  • Kerf Width
    1.5mm
  • Blade Type
    Wood Saw Blade
  • Application
    Wood
  • Blade Diameter
    165mm
  • Usage Type
    Dry Cutting
  • Blade Material
    High Speed Steel
  • MFR Part No.
    B-09173
  • Cutting Action
    Crosscut
  • Finish/Coating
    Uncoated
  • Blade Thickness
    1mm
  • Cutting Material
    Tungsten Carbide
  • Size Number
    BBS16524E
  • Cutting Edge Type
    Segmented
  • Maximum No Load Speed
    6500rpm
  • Number of Pieces
    1
  • Item
    Circular Saw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome