0
1

B-32708 Makblade Mitre Saw Blade 190 X 20mm X 24T

Order Code: ZT3287386S

£33.99 Inc VAT (20%)


Description

Makita MAKBLADE Mitre Saw Blades are fully hardened and tensioned so they absorb the impact, and remain flat/true. Made from high-grade tungsten carbide with low wear rate for extended blade life. Precision honed tips for a sharper, longer-lasting edge. The thin kerf helps to reduce waste and motor pressure.

Can be used with both mains and battery powered mitre saws.

The Makita B-32708 MAKBLADE Mitre Saw Blade has the following specification:

Blade Diameter: 190mm.
Bore: 30mm.
Kerf: 2.2mm.
Rake: 5°.
Thickness: 1.6mm.
Tooth Count: 24.

Technical Specs
Blade Diameter: 190mm
Bore: 30mm
Kerf: 2.2mm
Rake: 5°
Thickness: 1.6mm
Tooth Count: 24

See full description
Specifications for B-32708 Makblade Mitre Saw Blade 190 X 20mm X 24T
  • Bore Diameter
    20mm
  • Blade Diameter
    190mm
  • Number of Teeth
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome