0
1
2

B-33439 Specialized Circular Saw Blade for Metal Cutting 305mm x 25.4mm x 60T

Order Code: ZT3115361S

£102.99 Inc VAT (20%)


Description

The B-33439 is part of Makita's range of metal cutting saw blades, designed to cut faster, cleaner and quicker
The Makita B-33439/MCS30560F Specialized Circular Saw Blade for Metal Cutting measures 305mm in diameter and fits the LC1230 Cut-Off Saw. Specially formulated carbide with a unique tip design resists breakage on impact and lasts longer when cutting mild steel, sheet, pipe, channel and threaded rod. Cutting quicker and cleaner, Makita's metal cutting blades will outlast traditional abrasive discs by up to 30 times.

Features:
Specially formulated carbide tips precision ground for fast clean cutting
Low sparking and minimal dust production
Cool cuts with burr free edges
Reduced cost per cut
Specification:
Blade diameter: 305mm
Bore: 25.4mm
Cutting width: 2.1mm
Blade width: 1.7mm
Number of teeth: 60
Max. speed: 2000rpm
Tooth angle: 0°
Tooth shape: Specialized

See full description
Specifications for B-33439 Specialized Circular Saw Blade for Metal Cutting 305mm x 25.4mm x 60T
  • Application
    Metal Cutting
  • Bore
    25.4mm
  • Blade Diameter
    305mm
  • Product Type
    Circular Saw Blade
  • Cutting Width
    2.1mm
  • Blade Width
    1.7mm
  • Number of Teeth
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome