B-33526 Metal Cutting Circular Saw Blade 136 X 20mm X 30T

Order Code: ZT3145163S

£61.99 Inc VAT (20%)


Description

Makita Specialized for Metal Cutting Saw Blades have been designed for fast, clean cuts in mild steel, sheet, pipe, channel and threaded rod. Specially formulated carbide is combined with a special tip design to resist breakage on impact and to provide increased life.

These blades are low sparking with minimal dust production for cool cuts with burr free edges.

The Makita B-33526 Circular Saw Blade made especially for use with cordless saws. Precision honed tungsten teeth, ideal for fast cuts in mild steel.

Specifications:

Blade Diameter: 136mm.
Bore: 20mm.
Kerf: 1.5mm.
Teeth: 30T.
Max. Speed: 4, 500/min.

See full description
Specifications for B-33526 Metal Cutting Circular Saw Blade 136 X 20mm X 30T
  • Blade Diameter
    136mm
  • Number of Teeth
    30
  • Bore Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome