0
1

B-33685 Specialized Blade for Fibre Cement Board 165 X 20mm X 4T

Order Code: ZT3287412S

£89.99 Inc VAT (20%)


Description

Makita Specialized Blade for cutting fibre cement board including Hardie board, Marley weatherboard and compressed concrete, one of the fastest-growing, environmentally friendly materials in the construction industry.

Polycrystalline diamond tipped teeth provide increased durability and longer life. Smoother, cleaner and more accurate cutting. Delivers outstanding performance results when compared to a TCT blade or Diamond Continuous blade.

One Makita B-33685 Specialized Blade for Fibre Cement Board.

Specifications:

Blade Diameter: 165mm.
Bore: 20mm.
Kerf: 2.3mm.
Rake: 12º.
Thickness: 1.6mm.
Tooth Count: 4.

Technical Specs
Blade Diameter: 165mm
Bore: 20mm
Kerf: 2.3mm
Rake: 12º
Thickness: 1.6mm
Tooth Count: 4

See full description
Specifications for B-33685 Specialized Blade for Fibre Cement Board 165 X 20mm X 4T
  • Number of Teeth
    4
  • Blade Diameter
    165mm
  • Rake Angle
    12
  • Bore Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome