Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Circular Saw Blades
Blade 254mm x 2.8mm/ 30mm Bore 40tpu
By Sealey
Order Code:
ZT1751519S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saw-blades/blade-254mm-x-2-8mm-30mm-bore-40tpu/p/ZT1751519S
Add to quotation
View all Circular Saw Blades
Description
Table saw blade for Model No. TS10P.
Specifications
Specifications for Blade 254mm x 2.8mm/ 30mm Bore 40tpu
MFR Part No.
TS10P.601
Bore
Ø30mm
Blade Size
Ø254 x 2.8mm
Weight
0.66kg
Application
TS10P
No. of Teeth
40tpu
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome