Circular Saw Blade 165mm x 20mm x 24t 240v

Order Code: ZT4946953S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Abracs Circular Saw Blade 165mm x 20mm x 24t 240v 113224

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Circular Saw Blade 165mm x 20mm x 24t 240v
  • Product Type
    Circular Saw Blade
  • Diameter
    165mm
  • Voltage
    240v
  • Bore Size
    20mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome