Circular Saw Blade 165mm x 20mm x 24t

Order Code: ZT4947083S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Abracs Circular Saw Blade 165mm x 20mm x 24t 113222

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Circular Saw Blade 165mm x 20mm x 24t
  • Number of Pieces
    1
  • Product Type
    Circular Saw Blade
  • Bore Size
    20mm
  • Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome